66553000
Leuze Photoelectric Sensors, MLD 520 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66553000

Leuze Photoelectric Sensors, MLD 520 Series

66553000

Leuze Photoelectric Sensors, MLD 520 Series
MLD520-R1, Single beam safety
MFG Item Number
66553000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, MLD 520 Series
Item #
66553000
MLD520-R1, Single beam safety

MLD 520 Series Information

  • Contactor Monitoring (EDM), Selectable Start/Restart Interlock (RES), Selectable
  • Short Circuit Protected and Overvoltage Protection
  • 24 VDC Supply Voltage

Specifications

Specifications
Manufacturer Part Number 66553000
Manufacturer Leuze
Product Series MLD 520
Family Series Leuze Photoelectric Sensors, MLD 520 Series
Description MLD520-R1, Single beam safety device receiver
Power Type DC
Voltage 24 VDC
Nominal Voltage 24 VDC
Number of Outputs 1
Output Type PNP
Connection Type 8 Pin M12 Connector
Max Load Current 0.15 A
Package Style Cubic
Composition Metallic
Protection Rating IP67
Approvals CE, CSA, cTUVus, TUVSud
Net Weight 0 lbs
Gross Weight 0 lbs