66558200
Leuze Light Curtains, MLD520 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66558200

Leuze Light Curtains, MLD520 Series

66558200

Leuze Light Curtains, MLD520 Series
MLD520-RT3M, Multiple light beam
MFG Item Number
66558200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, MLD520 Series
Item #
66558200
MLD520-RT3M, Multiple light beam

MLD520 Series Information

  • The configuration is simply performed by means of wiring, i.e. no software,PC or DIP switch are necessary
  • Use at ambient temperatures as low as ‑30 C is possible
  • Start/restart interlock (RES),selectable
  • Contactor monitoring (EDM),selectable
  • Options: integrated laser alignment aid,integrated muting indicator
These multiple light beam safety devices offer a selectable start/restart interlock (RES) and contactor monitoring (EDM).

Specifications

Specifications
Manufacturer Part Number 66558200
Manufacturer Leuze
Product Series MLD520
Family Series Leuze Light Curtains, MLD520 Series
Description MLD520-RT3M, Multiple light beam safety device transmitter/receiver
Type Transceiver
Voltage 24 VDC
Resolution 3 Beam
Operating Range 0.5-6 m
Response Time 25 ms
Connection M12 Plug
Feedback Loop Monitoring Yes
Protection Rating IP67
Approvals CSA, TUV Sud
Net Weight 0 lbs
Gross Weight 0 lbs