Series Information
| Manufacturer Part Number | 66588200 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Light Curtains |
| Description | Multiple light beam safety device transceiver |
| Type | Transceiver |
| Voltage | 24 VDC |
| Operating Range | 0.5-6 m |
| Response Time | 50 ms |
| Output Type | PNP |
| Connection | 8 Pin M12 Connector, 5 Pin M12 Connector |
| Protection Rating | IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |