66C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66C

Eaton's B-Line series Wireway

66C

Eaton's B-Line series Wireway
Wireway Connector, 6in.x6in.
Item Number
66C
MFG Item Number
78205110903
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66C
Wireway Connector, 6in.x6in.

Series Information

Specifications

Specifications
Manufacturer Part Number 78205110903
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway Connector, 6in.x6in.
Style Wireway Connector
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0.48 lbs
Gross Weight 0.48 lbs
Alternatives
C0606
C0606
Wiegmann Wireway