Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C0606

Wiegmann Wireway

C0606

Wiegmann Wireway
N1 CONNECTOR HS/S WW 6X6 CRBN STL-GRAY
MFG Item Number
C0606
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
C0606
N1 CONNECTOR HS/S WW 6X6 CRBN STL-GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number C0606
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Connector Hinged-Cover/Screw-Cover Wireway 6X6 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style Box Connector
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 6 lbs
Gross Weight 0.6 lbs
Alternatives
CWJO6
CWJO6
Hammond Manufacturing Wireway, CWJ Series