66E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66E Eaton's B-Line series Wireway, End, 6in.x6in., Painted, w/Knockouts

MFG Item Number
78205110830

66E Eaton's B-Line series Wireway, End, 6in.x6in., Painted, w/Knockouts

MFG Item Number
78205110830
Item Number
66E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66E
End, 6in.x6in., Painted, w/Knockouts

Series Information

Specifications

Specifications
Manufacturer Part Number 78205110830
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description End, 6in.x6in., Painted, w/Knockouts
Style End Cap
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0.71 lbs
Gross Weight 0.775 lbs
Alternatives
E0606
E0606
Wiegmann Wireway
66EGV
66EGV
Eaton's B-Line series Wireway