Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E0606

Wiegmann Wireway

E0606

Wiegmann Wireway
N1 END CAP HS/S WW 6X6 CRBN STL-GRAY
MFG Item Number
E0606
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
E0606
N1 END CAP HS/S WW 6X6 CRBN STL-GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number E0606
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 End Cap Hinged-Cover/Screw-Cover Wireway 6X6 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style End Cap
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 13 lbs
Gross Weight 0.87 lbs
Alternatives
E0606G
E0606G
Wiegmann Wireway
E0606NK
E0606NK
Wiegmann Wireway
CWCP6
CWCP6
Hammond Manufacturing Wireway, CWCP Series