66LCOMBO

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66LCOMBO

Eaton's B-Line series Wireway

66LCOMBO

Eaton's B-Line series Wireway
90 Degree Elbow, 6in.X6in., Steel,
Item Number
66LCOMBO
MFG Item Number
78205111006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66LCOMBO
90 Degree Elbow, 6in.X6in., Steel,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205111006
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 90 Degree Elbow, 6in.X6in., Steel, Painted, Inside or Outside Cover Opening/Removable
Composition Metallic
Style 90 Elbow
Nominal Height 6 "
Nominal Width 6 "
Net Weight 5.69 lbs
Gross Weight 5.69 lbs
Alternatives
L060690
L060690
Wiegmann Wireway