Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PLUGS Series Information
| Manufacturer Part Number | 6700620 |
|---|---|
| Manufacturer | Altech |
| Product Series | PLUGS |
| Family Series | Altech Fittings, PLUGS Series |
| Description | Hole PLug, M20, Brass, w/O-Ring, Nickel-Plated |
| Trade Size | M20 |
| Material | Nickel-Plated Brass |
| Composition | Metallic |
| Protection Rating | IP68 |
| Hazardous Location | No |
| Mounting | Threaded |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |