PMI360D-F130-IE8-V15
Pepperl Fuchs Inductive Proximity, PMI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PMI360D-F130-IE8-V15 Pepperl Fuchs Inductive Proximity, PMI Series, INDUCTIVE POSITION (PMI), 199092
MFG Item Number
199092

PMI360D-F130-IE8-V15 Pepperl Fuchs Inductive Proximity, PMI Series, INDUCTIVE POSITION (PMI), 199092

MFG Item Number
199092
Item Number
PMI360D-F130-IE8-V15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PMI Series
Item #
PMI360D-F130-IE8-V15
INDUCTIVE POSITION (PMI), 199092

PMI Series Information

  • Analog Output 4~20 mA
  • Adjustable Switch Points
  • Measuring Range 0~104 mm

Videos

Specifications

Specifications
Manufacturer Part Number 199092
Manufacturer Pepperl Fuchs
Product Series PMI
Family Series Pepperl Fuchs Inductive Proximity, PMI Series
Description INDUCTIVE POSITION (PMI), 199092
Power Type DC
Connection Type M12 Connector
Composition Non-Metallic
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Sensing Type Ring
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE, cULus
Net Weight 0.4453 lbs
Gross Weight 0.465 lbs