67071
King Innovation Terminals, Contractors Choice Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67071 King Innovation Terminals, Contractors Choice Series, Wire Connector, 500/BG, Yellow Wing

MFG Item Number
67071

67071 King Innovation Terminals, Contractors Choice Series, Wire Connector, 500/BG, Yellow Wing

MFG Item Number
67071
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Contractors Choice Series
Item #
67071
Wire Connector, 500/BG, Yellow Wing

Contractors Choice Series Information

Specifications

Specifications
Manufacturer Part Number 67071
Manufacturer King Innovation
Product Series Contractors Choice
Family Series King Innovation Terminals, Contractors Choice Series
Description Wire Connector, 500/BG, Yellow Wing Connector, Contractors Choice Indoor Electrical Wire Connector
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Yellow
Style Wing
Package Type Bag
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #14
Wire Size Range 18-14 AWG
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2.1 lbs
Alternatives
13-084
13-084
Gardner Bender Terminals, WingGard Twist-On Connectors Series