6765HG

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6765HG Eaton Plugs & Receptacles, Plug Angle HG 20A 125V 2P3W Str BW
MFG Item Number
6765HG

6765HG Eaton Plugs & Receptacles, Plug Angle HG 20A 125V 2P3W Str BW

MFG Item Number
6765HG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
6765HG
Plug Angle HG 20A 125V 2P3W Str BW

Series Information

Specifications

Specifications
Manufacturer Part Number 6765HG
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton Arrow Hart safety grip hospital grade straight blade angled plug, 18-12 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-20P, Two-pole, three-wire, grounding, Screw, Nylon, 1-1/2quot;, Core pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Plug
NEMA Configuration 5-20P
Color Black, White
Net Weight 0.125 lbs
Gross Weight 0.17 lbs
Alternatives
AH8315HGA
AH8315HGA
Eaton Plugs & Receptacles, Hospital Grade Series