Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67800B Halex Conduit Mounts, 0 CONDUIT HANGER NUTS & BOLTS

MFG Item Number
67800B

67800B Halex Conduit Mounts, 0 CONDUIT HANGER NUTS & BOLTS

MFG Item Number
67800B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Mounts, Series
Item #
67800B
0 CONDUIT HANGER NUTS & BOLTS

Series Information

Specifications

Specifications
Manufacturer Part Number 67800B
Manufacturer Halex
Family Series Halex Conduit Mounts
Description 0 CONDUIT HANGER NUTS & BOLTS
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style Clamp
EMT Size (in) 1/2 "
Rigid Size (in) 1/2 ", 3/8 "
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
Alternatives
0B
0B
Eaton's Crouse-Hinds series Conduit Mounts