Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67820B

Halex Conduit Mounts

67820B

Halex Conduit Mounts
HANGER #2 CONDUIT NUTS & BOLT
MFG Item Number
67820B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
67820B
HANGER #2 CONDUIT NUTS & BOLT

Series Information

Specifications

Specifications
Manufacturer Part Number 67820B
Manufacturer Halex
Family Series Halex Conduit Mounts
Description HANGER #2 CONDUIT NUTS & BOLT
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
2B
2B
Eaton's Crouse-Hinds series Conduit Mounts