68005316
Leuze Light Curtains, MLC 500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

68005316

Leuze Light Curtains, MLC 500 Series

68005316

Leuze Light Curtains, MLC 500 Series
MLC511R30-1650, Safety light
MFG Item Number
68005316
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, MLC 500 Series
Item #
68005316
MLC511R30-1650, Safety light

MLC 500 Series Information

The MLC 500 series includes the newest generation of extremely sturdy type 4 safety light curtains.Three function classes‑Basic,Standard and Extended ‑ enable the most efficient use of devices from simple standard applications to complex controlled safeguarding processes.The devices can be used universally,due to the flexible fastening concept and the option of form‑locking installation. In addition,the series offers custom solutions for further areas of application.These include AIDA (Automation Initiative of German automobile manufacturers)‑compliant pin assignment,integrated AS‑i interface,safety classes IP67/69K as well as especially impact‑resistant,cascadable or EX‑certified models.

Specifications

Specifications
Manufacturer Part Number 68005316
Manufacturer Leuze
Product Series MLC 500
Family Series Leuze Light Curtains, MLC 500 Series
Description MLC511R30-1650, Safety light curtain receiver
Type Receiver
Voltage 24 VDC
Resolution 30 mm
Protected Field (Height) 1,650 mm
Response Time 15 ms
Connection M12 Plug
Muting No
Blanking No
Protection Rating IP65
Approvals CSA, TUV Sud
Net Weight 0 lbs
Gross Weight 0 lbs