68009315
Leuze Light Curtains, MLC 530 SPG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

68009315

Leuze Light Curtains, MLC 530 SPG Series

68009315

Leuze Light Curtains, MLC 530 SPG Series
Sensor MLC530R30-1500-SPG
MFG Item Number
68009315
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, MLC 530 SPG Series
Item #
68009315
Sensor MLC530R30-1500-SPG

MLC 530 SPG Series Information

  • Integrated Smart Process Gating function for process control together with the system controller,no muting sensors necessary
  • Allows the system to be very compact and thus saves valuable space
  • Optimal handling due to function selection without PC as well as LED and 7‑segment display with integrated 3‑zone alignment aid
  • Reduced risk of tampering and increased reliability for a high degree of system availability
The MLC 530 SPG Smart Process Gating variant is the specialist for access guarding with material transport.It allows for a particularly compact system design as it works without the use of muting sensors.Process control takes place here in combination with the system controller.This provides a high level of protection against tampering and at the same time a high degree of availability.

Specifications

Specifications
Manufacturer Part Number 68009315
Manufacturer Leuze
Product Series MLC 530 SPG
Family Series Leuze Light Curtains, MLC 530 SPG Series
Description Sensor MLC530R30-1500-SPG
Type Receiver
Voltage 24 VDC
Resolution 30 mm
Protected Field (Height) 1,500 mm
Response Time 100 ms
Connection M12 Plug
Muting No
Blanking Yes
Manual Reset Yes
Protection Rating IP65
Approvals CSA, TUV Sud
Net Weight 0 lbs
Gross Weight 0 lbs