68052107
Leuze Light Curtains, MLC-100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

68052107

Leuze Light Curtains, MLC-100 Series

68052107

Leuze Light Curtains, MLC-100 Series
MLC100-14-750
MFG Item Number
68052107
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, MLC-100 Series
Item #
68052107
MLC100-14-750

MLC-100 Series Information

  • M12 Threads
  • Optical Between Transmitter and Receiver
  • Automatic Start/Restart

Specifications

Specifications
Manufacturer Part Number 68052107
Manufacturer Leuze
Product Series MLC-100
Family Series Leuze Light Curtains, MLC-100 Series
Description MLC100-14-750
Type Transmitter + Receiver
Voltage 24 VDC
Resolution 14 mm
Operating Range 0-4 m
Protected Field (Height) 750 mm
Response Time 17 ms
Connection 5 Pin M12 Connector
Feedback Loop Monitoring No
Muting No
Blanking No
Cascadable No
Manual Reset No
Protection Rating IP65
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0 lbs