68095412
Leuze Light Curtains, MLC 3011 AIDA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

68095412

Leuze Light Curtains, MLC 3011 AIDA Series

68095412

Leuze Light Curtains, MLC 3011 AIDA Series
MLC311R40-1200, Safety light
MFG Item Number
68095412
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, MLC 3011 AIDA Series
Item #
68095412
MLC311R40-1200, Safety light

MLC 3011 AIDA Series Information

  • Universal Application Due to Standard Functions
  • QR Code on the Sensor for Quick Service Information
  • Automatic Start/Restart
The devices have a plug connection with AIDA‑compliant M12 pin assignment (Automatisierungs‑Initiative deutscher Automobilisten (AIDA) = Automation Initiative of German automobile manufacturers).

Specifications

Specifications
Manufacturer Part Number 68095412
Manufacturer Leuze
Product Series MLC 3011 AIDA
Family Series Leuze Light Curtains, MLC 3011 AIDA Series
Description MLC311R40-1200, Safety light curtain receiver
Type Receiver
Voltage 24 VDC
Resolution 40 mm
Protected Field (Height) 1,200 mm
Response Time 12 ms
Connection M12 Plug
Protection Rating IP65
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0 lbs