Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 68205B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | REDUCING WASHER 3/4in. X 1/2in. |
| Trade Size | 0.75-0.5 " |
| Material | Steel |
| Hazardous Location | No |
| Net Weight | 0.0113 lbs |
| Gross Weight | 0.0113 lbs |