Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
68305B Halex Fittings, REDUCING WASHER 1in. X 1/2in.
MFG Item Number
68305B

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

68305B Halex Fittings, REDUCING WASHER 1in. X 1/2in.

MFG Item Number
68305B
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
68305B
REDUCING WASHER 1in. X 1/2in.

Series Information

Specifications

Specifications
Manufacturer Part Number 68305B
Manufacturer Halex
Family Series Halex Fittings
Description REDUCING WASHER 1in. X 1/2in.
Trade Size 1-0.5 "
Material Steel
Hazardous Location No
Net Weight 0.0166 lbs
Gross Weight 0.0166 lbs
Alternatives
343
343
Eaton's Crouse-Hinds series Fittings