684AL
Thomas & Betts Couplers, 675AL Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

684AL

Thomas & Betts Couplers, 675AL Series Series

684AL

Thomas & Betts Couplers, 675AL Series Series
4 INCH AL ERICKSON CPLG
MFG Item Number
684AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, 675AL Series Series
Item #
684AL
4 INCH AL ERICKSON CPLG

675AL Series Series Information

Specifications

Specifications
Manufacturer Part Number 684AL
Manufacturer Thomas & Betts
Product Series 675AL Series
Family Series Thomas & Betts Couplers, 675AL Series Series
Description 4 Inch Erickson Coupling, Aluminum, for Use with Rigid/IMC Conduit
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Composition Aluminum
Insulated Throat No
Hazardous Location No
Approvals CSA, UL
Net Weight 1.85 lbs
Gross Weight 1.85 lbs