Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
68505B
REDUCING WASHER 1-1/2in. X 1/2in.
This item cannot be canceled or returned
Description
REDUCING WASHER 1-1/2in. X 1/2in.
Specifications
Specifications
| Manufacturer Part Number |
68505B |
| Manufacturer |
Halex |
| Family Series |
Halex Fittings |
| Description |
REDUCING WASHER 1-1/2in. X 1/2in. |
| Trade Size |
1.5-0.5 " |
| Material |
Steel |
| Hazardous Location |
No |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |