Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
68510 Halex Fittings, REDUCING WASHER 1-1/2in. X 1in.
MFG Item Number
68510

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

68510 Halex Fittings, REDUCING WASHER 1-1/2in. X 1in.

MFG Item Number
68510
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fittings, Series
Item #
68510
REDUCING WASHER 1-1/2in. X 1in.

Series Information

Specifications

Specifications
Manufacturer Part Number 68510
Manufacturer Halex
Family Series Halex Fittings
Description REDUCING WASHER 1-1/2in. X 1in.
Trade Size 1.5-1 "
Material Steel
Hazardous Location No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
Alternatives
350S
350S
Eaton's Crouse-Hinds series Fittings