Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

68512B

Halex Fittings

68512B

Halex Fittings
REDUCING WASH 1-1/2in. X 1-1/4in.
MFG Item Number
68512B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
68512B
REDUCING WASH 1-1/2in. X 1-1/4in.

Series Information

Specifications

Specifications
Manufacturer Part Number 68512B
Manufacturer Halex
Family Series Halex Fittings
Description REDUCING WASH 1-1/2in. X 1-1/4in.
Trade Size 1.5-1.25 "
Material Steel
Hazardous Location No
Net Weight 0.025 lbs
Gross Weight 0.02 lbs