Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
68612B Halex Fittings, REDUCING WASHER 2in. X 1-1/4in.
MFG Item Number
68612B

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

68612B Halex Fittings, REDUCING WASHER 2in. X 1-1/4in.

MFG Item Number
68612B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
68612B
REDUCING WASHER 2in. X 1-1/4in.

Series Information

Specifications

Specifications
Manufacturer Part Number 68612B
Manufacturer Halex
Family Series Halex Fittings
Description REDUCING WASHER 2in. X 1-1/4in.
Trade Size 2-1.25 "
Material Steel
Hazardous Location No
Net Weight 0.065 lbs
Gross Weight 0.065 lbs