Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

68615

Halex Fittings

68615

Halex Fittings
REDUCING WASHER 2in. X 1-1/2in.
MFG Item Number
68615
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
68615
REDUCING WASHER 2in. X 1-1/2in.

Series Information

Specifications

Specifications
Manufacturer Part Number 68615
Manufacturer Halex
Family Series Halex Fittings
Description REDUCING WASHER 2in. X 1-1/2in.
Trade Size 2-1.5 "
Material Steel
Hazardous Location No
Net Weight 0.06 lbs
Gross Weight 0.06 lbs