Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

68720

Halex Fittings

68720

Halex Fittings
REDUCING WASHER 2-1/2in. X 2in.
MFG Item Number
68720
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
68720
REDUCING WASHER 2-1/2in. X 2in.

Series Information

Specifications

Specifications
Manufacturer Part Number 68720
Manufacturer Halex
Family Series Halex Fittings
Description REDUCING WASHER 2-1/2in. X 2in.
Trade Size 2.5-2 "
Material Steel
Hazardous Location No
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
Alternatives
365
365
Eaton's Crouse-Hinds series Fittings