Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69002

Murrelektronik Switches

69002

Murrelektronik Switches
Emergency Stop With 2 Positive
MFG Item Number
69002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
69002
Emergency Stop With 2 Positive

Series Information

Specifications

Specifications
Manufacturer Part Number 69002
Manufacturer Murrelektronik
Family Series Murrelektronik Switches
Description Emergency Stop With 2 Positive Opening, Contacts In A Ip65 Enclosure, Illuminated (White Led),
Illuminated No
Contacts 2NC
Max Voltage 1 VDC, 36 VDC
Current Rating 1.5 A
Operator Color Red
Protection Rating IP65
Net Weight 0.3483 lbs
Gross Weight 0.3483 lbs