Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Steel City, a T & B Brand Electrical Box Covers
694
Steel City, a T & B Brand Electrical Box Covers
PLUG INSERT FOR BRASS FLOOR PLATE
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLUG INSERT FOR BRASS FLOOR PLATE
Specifications
Specifications
| Manufacturer Part Number |
694 |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Floor Plate Plug Insert, 2 Inch - 20 Inch UN Thread, Brass |
| Composition |
Metallic |
| Material |
Brass |
| Number of Gangs |
1 |
| Cover Type |
Floor Plate Plug Insert |
| Cover Design |
Flat |
| Color |
Brass |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
694
Steel City, a T & B Brand Electrical Box Covers