Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Steel City, a T & B Brand Electrical Box Covers
P90CP
Steel City, a T & B Brand Electrical Box Covers
CARPET PLT DIA 3-3/8IN BRS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
CARPET PLT DIA 3-3/8IN BRS
Specifications
Specifications
| Manufacturer Part Number |
P 90 CP |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Carpet Plate for Flush Service Floor Box, 3-3/8 Inch Diameter, Brass |
| Composition |
Metallic |
| Material |
Brass |
| Number of Gangs |
1 |
| Cover Type |
Floor Box Cover |
| Cover Design |
Raised |
| Color |
Brass |
| Gasket Included |
Yes |
| Approvals |
UL |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.27 lbs |
P90CP
Steel City, a T & B Brand Electrical Box Covers