Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 695-B |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Switches |
| Description | Pushbutton |
| Illuminated | No |
| Mounting | 16 mm |
| Contacts | 1NO |
| Max Voltage | 48 VAC, 48 VDC |
| Current Rating | 1 A |
| Bezel | Metal Round |
| Lens/Button Shape | Round Extended |
| Operator Color | Black |
| Terminal Type | Screw |
| Comments | Screw |
| Net Weight | 0.0188 lbs |
| Gross Weight | 0.02 lbs |