Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 147-1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Switches |
| Description | Push Button Plate |
| Type | Mounting Plate |
| For Use With | 620Series, 690 Series |
| Shape | Rectangular |
| Color | Gray |
| Legend | No Marking |
| Approvals | UL |
| Net Weight | 0.1185 lbs |
| Gross Weight | 0.1185 lbs |