6CC30A2SQ
Marathon Special Products Fuseblocks & Holders, CLASS CC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6CC30A2SQ Marathon Special Products Fuseblocks & Holders, CLASS CC Series, Fuseblock, 2-P, 30A/600V Max, CC,
MFG Item Number
6CC30A2SQ

6CC30A2SQ Marathon Special Products Fuseblocks & Holders, CLASS CC Series, Fuseblock, 2-P, 30A/600V Max, CC,

MFG Item Number
6CC30A2SQ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS CC Series
Item #
6CC30A2SQ
Fuseblock, 2-P, 30A/600V Max, CC,

CLASS CC Series Information

  • 30~60 Amps
  • 600 Volts
  • 1~3 Poles (Expanders Available)
  • DIN Rail or Panel Mount
  • Various Terminal Types
Marathon Class CC fuseblocks offer a variety of wire terminals including box lugs, pressure connectors, screw terminals, and quick connects. Integral DIN rail mounts are included with all 60A models.

  • 200KA Interrupting Capacity

Specifications

Specifications
Manufacturer Part Number 6CC30A2SQ
Manufacturer Marathon Special Products
Product Series CLASS CC
Family Series Marathon Special Products Fuseblocks & Holders, CLASS CC Series
Description Fuseblock, 2-P, 30A/600V Max, CC, Screw/Quick Connect Terminals, UL Listed, CSA Certified
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class CC
Class CC
Connection Type Quick Connect, Screw Terminal
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
Alternatives
30312R
30312R
Mersen Fuseblocks & Holders, UL CLASS CC Series
L60030C2SQ
L60030C2SQ
Littelfuse Fuseblocks & Holders, L600C Series