6CC30A1SQ
Marathon Special Products Fuseblocks & Holders, CLASS CC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6CC30A1SQ Marathon Special Products Fuseblocks & Holders, CLASS CC Series, Fuseblock, 1-P, 30A/600VAC Max, CC,

MFG Item Number
6CC30A1SQ

6CC30A1SQ Marathon Special Products Fuseblocks & Holders, CLASS CC Series, Fuseblock, 1-P, 30A/600VAC Max, CC,

MFG Item Number
6CC30A1SQ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS CC Series
Item #
6CC30A1SQ
Fuseblock, 1-P, 30A/600VAC Max, CC,

CLASS CC Series Information

  • 30~60 Amps
  • 600 Volts
  • 1~3 Poles (Expanders Available)
  • DIN Rail or Panel Mount
  • Various Terminal Types
Marathon Class CC fuseblocks offer a variety of wire terminals including box lugs, pressure connectors, screw terminals, and quick connects. Integral DIN rail mounts are included with all 60A models.

  • 200KA Interrupting Capacity

Specifications

Specifications
Manufacturer Part Number 6CC30A1SQ
Manufacturer Marathon Special Products
Product Series CLASS CC
Family Series Marathon Special Products Fuseblocks & Holders, CLASS CC Series
Description Fuseblock, 1-P, 30A/600VAC Max, CC, Screw Terminals w/Quick Connects
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class CC
Class CC
Connection Type Quick Connect, Screw Terminal
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.085 lbs
Alternatives
30311R
30311R
Mersen Fuseblocks & Holders
BCM603-1SQ
BCM603-1SQ
Eaton's Bussmann series Fuseblocks & Holders, BCM Series
L60030C1SQ
L60030C1SQ
Littelfuse Fuseblocks & Holders, L600C Series