6F30A3S
Marathon Special Products Fuseblocks & Holders, CLASS H Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6F30A3S Marathon Special Products Fuseblocks & Holders, CLASS H Series, FUSEBLOCK, 3-POLE, 30A/600V, CLASS H
MFG Item Number
6F30A3S

6F30A3S Marathon Special Products Fuseblocks & Holders, CLASS H Series, FUSEBLOCK, 3-POLE, 30A/600V, CLASS H

MFG Item Number
6F30A3S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS H Series
Item #
6F30A3S
FUSEBLOCK, 3-POLE, 30A/600V, CLASS H

CLASS H Series Information

  • 30~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Marathon Class H Fuse blocks accommodate all Class H 250V and 600V power fuses. A choice of screw terminals, pressure connectors, box lugs, and copper box lug wire connectors are available.


Specifications

Specifications
Manufacturer Part Number 6F30A3S
Manufacturer Marathon Special Products
Product Series CLASS H
Family Series Marathon Special Products Fuseblocks & Holders, CLASS H Series
Description FUSEBLOCK, 3-POLE, 30A/600V, CLASS H SCREW TERMINALS UL LISTED, CSA CERTIFIED
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class H
Class H
Connection Type Screw Terminal
Mounting Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CE, CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
H60030-3SR
H60030-3SR
Eaton's Bussmann series Fuseblocks & Holders, H600 Series
R6F30A3S
R6F30A3S
Marathon Special Products Fuseblocks & Holders, CLASS H Series
60313
60313
Mersen Fuseblocks & Holders
60318
60318
Mersen Fuseblocks & Holders