6H2-B
Thomas & Betts Conduit Mounts, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6H2-B

Thomas & Betts Conduit Mounts, Steel City Series

6H2-B

Thomas & Betts Conduit Mounts, Steel City Series
HARDWARE, CONDUIT HANGER W/BOLT
Item Number
6H2-B
MFG Item Number
6H2 B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Steel City Series
Item #
6H2-B
HARDWARE, CONDUIT HANGER W/BOLT

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number 6H2 B
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Conduit Mounts, Steel City Series
Description HARDWARE, CONDUIT HANGER W/BOLT FOR 1in. EMT
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Approvals UL
Net Weight 0.08 lbs
Gross Weight 0.06 lbs
Alternatives
2B
2B
Eaton's Crouse-Hinds series Conduit Mounts