6J30A2B
Marathon Special Products Fuseblocks & Holders, CLASS J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6J30A2B Marathon Special Products Fuseblocks & Holders, CLASS J Series, Fuseblock, 2-P, 30A/600V Max, J,

MFG Item Number
6J30A2B

6J30A2B Marathon Special Products Fuseblocks & Holders, CLASS J Series, Fuseblock, 2-P, 30A/600V Max, J,

MFG Item Number
6J30A2B
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS J Series
Item #
6J30A2B
Fuseblock, 2-P, 30A/600V Max, J,

CLASS J Series Information

  • 30~600 Amps
  • 600 Volts
  • 1~3 Poles (Expanders Available)
  • DIN Rail or Panel Mount
  • Various Terminal Types
Marathon Class J Fuseblocks offer a variety of wire connectors including box lugs, pressure connectors, and screw terminals. The 30 Amp model features an integral DIN rail mount. These fuseblocks have been tested and approved for a 200KA interrupting capacity.


Videos

Specifications

Specifications
Manufacturer Part Number 6J30A2B
Manufacturer Marathon Special Products
Product Series CLASS J
Family Series Marathon Special Products Fuseblocks & Holders, CLASS J Series
Description Fuseblock, 2-P, 30A/600V Max, J, Box Lug Terminals, DIN/Surface Mount
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class J
Class J
Connection Type Box Lug
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CE, CSA, UL
Net Weight 0.23 lbs
Gross Weight 0.33 lbs
Alternatives
60307J
60307J
Mersen Fuseblocks & Holders
LFJ600302CID
LFJ600302CID
Littelfuse Fuseblocks & Holders, LFJ Series