Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
6J400A3BFBD Marathon Special Products Fuseblocks & Holders, CLASS J Series, Fuseblock, 3-P, 400A/600V Max, J
MFG Item Number
6J400A3BFBD
6J400A3BFBD Marathon Special Products Fuseblocks & Holders, CLASS J Series, Fuseblock, 3-P, 400A/600V Max, J
MFG Item Number
6J400A3BFBD
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CLASS J Series
Fuseblock, 3-P, 400A/600V Max, J
CLASS J Series Information
30~600 Amps 600 Volts 1~3 Poles (Expanders Available) DIN Rail or Panel Mount Various Terminal Types Marathon Class J Fuseblocks offer a variety of wire connectors including box lugs, pressure connectors, and screw terminals. The 30 Amp model features an integral DIN rail mount. These fuseblocks have been tested and approved for a 200KA interrupting capacity.
Specifications
Specifications
Manufacturer Part Number
6J400A3BFBD
Manufacturer
Marathon Special Products
Product Series
CLASS J
Family Series
Marathon Special Products Fuseblocks & Holders, CLASS J Series
Description
Fuseblock, 3-P, 400A/600V Max, J
Current Rating
400 A
Voltage
600 V
Poles
3
Fuse Type
Class J
Connection Type
Box Lug
Mounting
Panel Mount
Trip Indicator
No
Reinforced
Yes
Enclosed
No
Touch Safe
No
Approvals
CE, CSA, UL
Net Weight
8.72 lbs
Gross Weight
8.72 lbs
6J400A3BFBD
Marathon Special Products Fuseblocks & Holders, CLASS J Series