Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6M.BU.0.024.2200 Finder Gateways & Routers, Gateway Modbus TCP/IP / Modbus RS485 RTU
MFG Item Number
6M.BU.0.024.2200
6M.BU.0.024.2200 Finder Gateways & Routers, Gateway Modbus TCP/IP / Modbus RS485 RTU
MFG Item Number
6M.BU.0.024.2200
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Gateway Modbus TCP/IP / Modbus RS485 RTU
Specifications
Specifications
| Manufacturer Part Number |
6M.BU.0.024.2200 |
| Manufacturer |
Finder |
| Family Series |
Finder Gateways & Routers |
| Description |
Gateway Modbus TCP/IP / Modbus RS485 RTU |
| Type |
Gateway |
| Ports |
Ethernet |
| Number of Ethernet Ports |
1 |
| Network Protocols |
Modbus TCP |
| Input Voltage |
10-40 VDC, 19-28 VAC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Status Indicator |
Yes |
| Operating Temperature |
-4-140 °F |
| Approvals |
CE |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
6M.BU.0.024.2200
Finder Gateways & Routers