Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6N000025 Pilz Switches, PSEN sl2-M-AL
6N000025 Pilz Switches, PSEN sl2-M-AL
Specifications
Specifications
| Manufacturer Part Number |
6N000025 |
| Manufacturer |
PILZ |
| Family Series |
Pilz Switches |
| Description |
Actuator for safe guard locking device, holding force 1000N |
| Type |
Actuator |
| For Use With |
Snap Action Switches |
| Shape |
Rectangular |
| Color |
Black, Silver, Yellow |
| Approvals |
CE, cULus, TUV |
| Net Weight |
0.87 lbs |
| Gross Weight |
1.12 lbs |