6NHC00G
Eaton's Bussmann series Fuses, NH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6NHC00G

Eaton's Bussmann series Fuses, NH Series

6NHC00G

Eaton's Bussmann series Fuses, NH Series
Fuse, 6A, 500VAC, gG, NHC00,
MFG Item Number
6NHC00G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NH Series
Item #
6NHC00G
Fuse, 6A, 500VAC, gG, NHC00,

NH Series Information

  • 2~1600 Amps
  • 500VAC
  • Operating Class gL/gG
  • Center Bladed
  • IEC, DIN Approvals
NH fuses are typically used for distribution applications and to large electrical devices such as motors, drives, etc. NH fuses have knife blades at both ends, which mount into one or three pole fuse bases. Fuse bases can be panel or DIN rail mounted.

  • Silver‑Plated Copper Contact Blades
  • Corrosion Proof


Specifications

Specifications
Manufacturer Part Number 6NHC00G
Manufacturer Eaton's Bussmann series
Product Series NH
Family Series Eaton's Bussmann series Fuses, NH Series
Description Fuse, 6A, 500VAC, gG, NHC00, DIN43620
Fuse Type NH Type
Current Rating 6 A
AC Voltage 500 VAC
Characteristic General Purpose
Interrupt Rating 120 kA AC
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Depth 41 mm
Body Length 1.93 "
Length 3.09 "
Width 21 mm
Net Weight 0.414 lbs
Gross Weight 0.414 lbs
Alternatives
6NHG000B-690
6NHG000B-690
Eaton's Bussmann series Fuses, NH Series