Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
6SC30A4IC Marathon Special Products Fuseblocks & Holders, MIDGET Series, Fuseblock, 4-P, 30A/600V, CC, DIN,
MFG Item Number
6SC30A4IC
6SC30A4IC Marathon Special Products Fuseblocks & Holders, MIDGET Series, Fuseblock, 4-P, 30A/600V, CC, DIN,
MFG Item Number
6SC30A4IC
This item cannot be canceled or returned
Description
Fuseblocks & Holders, MIDGET Series
Fuseblock, 4-P, 30A/600V, CC, DIN,
MIDGET Series Information
30 Amps 600 Volts 1~3 Poles Panel Mount Various Terminal Types Marathon Midget fuseblocks offer a variety of wire terminals including box lugs, pressure connectors, screw terminals, and quick connects. These fuseblocks have been tested and approved for 100KA interrupting capacity.
Specifications
Specifications
Manufacturer Part Number
6SC30A4IC
Manufacturer
Marathon Special Products
Product Series
MIDGET
Family Series
Marathon Special Products Fuseblocks & Holders, MIDGET Series
Description
Fuseblock, 4-P, 30A/600V, CC, DIN, Indicating
Current Rating
30 A
Voltage
600 V
Poles
4
Fuse Type
Midget
Connection Type
Screw Terminal
Mounting
DIN Rail
Trip Indicator
Yes
Reinforced
No
Enclosed
Yes
Touch Safe
Yes
Approvals
CE, UL
Net Weight
0.16 lbs
Gross Weight
0.16 lbs
6SC30A4IC
Marathon Special Products Fuseblocks & Holders, MIDGET Series