LPSC0004ZXID
Littelfuse Fuseblocks & Holders, LPSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LPSC0004ZXID Littelfuse Fuseblocks & Holders, LPSC Series, LITTELFUSE
MFG Item Number
LPSC004ID

LPSC0004ZXID Littelfuse Fuseblocks & Holders, LPSC Series, LITTELFUSE

MFG Item Number
LPSC004ID
Item Number
LPSC0004ZXID
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LPSC Series
Item #
LPSC0004ZXID
LITTELFUSE

LPSC Series Information


Videos

Specifications

Specifications
Manufacturer Part Number LPSC004ID
Manufacturer Littelfuse
Product Series LPSC
Family Series Littelfuse Fuseblocks & Holders, LPSC Series
Current Rating 30 A
Voltage 600 V
Poles 4
Fuse Type Class CC
Class CC
Connection Type Pressure Connector
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe No
Approvals CE, CSA, UL, UR
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
6SC30A4IC
6SC30A4IC
Marathon Special Products Fuseblocks & Holders, MIDGET Series
USCC4I
USCC4I
Mersen Fuseblocks & Holders