Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6SJ30A1C Marathon Special Products Fuseblocks & Holders, 6SJ Series, Fuseholder, 1-P, 30A/600V Max, J,
6SJ30A1C Marathon Special Products Fuseblocks & Holders, 6SJ Series, Fuseholder, 1-P, 30A/600V Max, J,
This item cannot be canceled or returned
Description
Fuseblocks & Holders, 6SJ Series
Fuseholder, 1-P, 30A/600V Max, J,
- 30 or 60 Amps
- For Use with Class J Fuses Only
- Touchsafe Design (IP20)
Specifications
Specifications
| Manufacturer Part Number |
6SJ30A1C |
| Manufacturer |
Marathon Special Products |
| Product Series |
6SJ |
| Family Series |
Marathon Special Products Fuseblocks & Holders, 6SJ Series |
| Description |
Fuseholder, 1-P, 30A/600V Max, J, DIN Mount, Touchsafe |
| Current Rating |
30 A |
| Voltage |
600 V |
| Poles |
1 |
| Fuse Type |
Class J |
| Class |
J |
| Connection Type |
Screw Terminal |
| Mounting |
DIN Rail |
| Composition |
Thermoplastic |
| Trip Indicator |
No |
| Reinforced |
No |
| Enclosed |
Yes |
| Touch Safe |
Yes |
| Approvals |
UL |
| Net Weight |
0.315 lbs |
| Gross Weight |
0.315 lbs |
6SJ30A1C
Marathon Special Products Fuseblocks & Holders, 6SJ Series