6SJ30A1IC
Marathon Special Products Fuseblocks & Holders, 6SJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6SJ30A1IC Marathon Special Products Fuseblocks & Holders, 6SJ Series, Fuseholder, 1-P, 30A/600V Max, J,

MFG Item Number
6SJ30A1IC

6SJ30A1IC Marathon Special Products Fuseblocks & Holders, 6SJ Series, Fuseholder, 1-P, 30A/600V Max, J,

MFG Item Number
6SJ30A1IC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, 6SJ Series
Item #
6SJ30A1IC
Fuseholder, 1-P, 30A/600V Max, J,

6SJ Series Information

  • 30 or 60 Amps
  • For Use with Class J Fuses Only
  • Touchsafe Design (IP20)

Specifications

Specifications
Manufacturer Part Number 6SJ30A1IC
Manufacturer Marathon Special Products
Product Series 6SJ
Family Series Marathon Special Products Fuseblocks & Holders, 6SJ Series
Description Fuseholder, 1-P, 30A/600V Max, J, DIN Mount, Touchsafe, w/Indicator
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class J
Class J
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals UL
Net Weight 0.325 lbs
Gross Weight 0.325 lbs
Alternatives
6SJ30A1C
6SJ30A1C
Marathon Special Products Fuseblocks & Holders, 6SJ Series