Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
6SJ Series Information
| Manufacturer Part Number | 6SJ30A2C |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 6SJ |
| Family Series | Marathon Special Products Fuseblocks & Holders, 6SJ Series |
| Description | Fuseholder, 2-P, 30A/600V Max, J, DIN Mount, Touchsafe |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 2 |
| Fuse Type | Class J |
| Class | J |
| Connection Type | Screw Terminal |
| Mounting | DIN Rail |
| Composition | Thermoplastic |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | Yes |
| Touch Safe | Yes |
| Approvals | UL |
| Net Weight | 0.625 lbs |
| Gross Weight | 0.625 lbs |