Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
6SJ Series Information
| Manufacturer Part Number | 6SJ60A1IC |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 6SJ |
| Family Series | Marathon Special Products Fuseblocks & Holders, 6SJ Series |
| Description | Fuseblock, 1-P, 60A/600VAC Max, J, Indicating, Box Lug Terminals, DIN Mount |
| Current Rating | 60 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | Class J |
| Class | J |
| Connection Type | Screw Terminal |
| Mounting | DIN Rail |
| Composition | Thermoplastic |
| Trip Indicator | Yes |
| Reinforced | No |
| Enclosed | Yes |
| Touch Safe | Yes |
| Approvals | UL |
| Net Weight | 0.43 lbs |
| Gross Weight | 0.43 lbs |