Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CH Series Information
| Manufacturer Part Number | CH60J3I |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | CH |
| Family Series | Eaton's Bussmann series Fuseblocks & Holders, CH Series |
| Description | Eaton Bussmann series CH modular fuse holder, Neon lamp, 60 A, Three-pole, Class J, Tin-plated copper clip, Thermoplastic housing, Panel, 35 mm DIN rail, 600 Vac/dc |
| Current Rating | 60 A |
| Voltage | 600 V |
| Poles | 3 |
| Fuse Type | Class J |
| Class | J |
| Connection Type | Screw Terminal |
| Mounting | DIN Rail, Panel Mount |
| Composition | Thermoplastic |
| Trip Indicator | Yes |
| Reinforced | No |
| Enclosed | Yes |
| Touch Safe | Yes |
| Approvals | CE, CSA, UL |
| Comments | Neon Lamp Indicator |
| Net Weight | 1.7 lbs |
| Gross Weight | 22.5 lbs |