6T200A3B
Marathon Special Products Fuseblocks & Holders, CLASS T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6T200A3B Marathon Special Products Fuseblocks & Holders, CLASS T Series, Fuseblock, 3-Pole, 200A/600V, T,

MFG Item Number
6T200A3B

6T200A3B Marathon Special Products Fuseblocks & Holders, CLASS T Series, Fuseblock, 3-Pole, 200A/600V, T,

MFG Item Number
6T200A3B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS T Series
Item #
6T200A3B
Fuseblock, 3-Pole, 200A/600V, T,

CLASS T Series Information

  • 30~600 Amps
  • 300 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Marathon Class T Fuseblocks accommodate all class T fuses up to 600A. These fuseblocks feature a phenolic construction and integral heatsinks on 100A models and higher. Box lugs, pressure connectors or screw terminals are available.


Specifications

Specifications
Manufacturer Part Number 6T200A3B
Manufacturer Marathon Special Products
Product Series CLASS T
Family Series Marathon Special Products Fuseblocks & Holders, CLASS T Series
Description Fuseblock, 3-Pole, 200A/600V, T, Box Lug Terminals, Reinforced Spring Clips, UL Listed/CSA Cert
Current Rating 200 A
Voltage 600 V
Poles 3
Fuse Type Class T
Connection Type Box Lug
Mounting Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced No
Enclosed No
Approvals CE, CSA, UL
Net Weight 2.21 lbs
Gross Weight 2.21 lbs
Alternatives
LFT602003CS
LFT602003CS
Littelfuse Fuseblocks & Holders, LFT Series
M6T200A3B
M6T200A3B
Marathon Special Products Fuseblocks & Holders, M6 Series