Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7-T-65-4848PM-406 Eaton Timers, Electric Hour Meter, 100-130VAC, 48x48mm
MFG Item Number
7-T-65-4848PM-406
7-T-65-4848PM-406 Eaton Timers, Electric Hour Meter, 100-130VAC, 48x48mm
MFG Item Number
7-T-65-4848PM-406
This item cannot be canceled or returned
Description
Electric Hour Meter, 100-130VAC, 48x48mm
Specifications
Specifications
| Manufacturer Part Number |
7-T-65-4848PM-406 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Timers |
| Description |
Eaton Electronic Timer Meter, Elapsed time hour/minute, Reset if applicable, 100-130V, 48 x 48 mm, 1/16 DIN rail |
| Voltage |
130 VAC |
| Mounting |
DIN - 1/16 |
| Time Format |
Hours, Minutes |
| Display Type |
Mechanical |
| Protection Rating |
IP65 |
| Resettable |
No |
| Approvals |
UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.12 lbs |
7-T-65-4848PM-406
Eaton Timers